Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spray Gun Holder and Shelf

  • Mfr # 218-009

  • Zoro # G3309923


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
8 1/2 in
Overall Height
10 in
Overall Width
14 in
Includes
Magnets
Features
Vented Working Shelf, Three-Position Spray Gun Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-009
Zoro #
G3309923
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Height
10 in
Overall Width
14 in

Details

Item
Paint Booth Spray Gun Holders
Includes
Magnets
Features
Vented Working Shelf, Three-Position Spray Gun Holder
Product Type
Single Spray Gun Holder
Compatible Product Type
Spray Gun, Tack Cloth, Tape

Description

Spray Gun Holder and Shelf, Magnetic, 3 Position, Overall Width 14 In, Overall Height 10 In, Overall Depth 8.5 In, Includes Magnets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.