Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Collector Filter Pad, 20 in x 20 in x 2 in, Polyester, White, 30 PK

  • Mfr # 1008075

  • Zoro # G3231706


product price: $130.99
/pk 30, $4.37/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Nominal Filter Size
20x20x2
Media Material
Polyester
Surface Tackifier
No
Performance Rating
MERV 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008075
Zoro #
G3231706
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Thickness
2 in
Actual Thickness
2 in
Actual Filter Size
20 in x 20 in x 2 in
Actual Height
20 in
Nominal Depth
2 in
Actual Width
2 in

Details

Common Applications
Paint Collection
Media Material
Polyester
Surface Tackifier
No
Performance Rating
MERV 8
Air Filter Media Type
Polyester
Style - Air Filters
Pad
Filter Efficiency
0.9967
Media
GFS Wave Polyester
Removes Particles Down To
3.0 to 10.0 microns
Max. Temp.
200 Degrees F
Filter Efficiency - Air Filters
30 %
For Use With (Systems)
Mfr. No. GIFP-1086, Mfr. No. GIFP-5, Mfr. No. GIFP-676, Mfr. No. GIFP-876, Mfr. No. GIFP-886
Item
Paint Collector Filter Pad
Standards
UL 900
For Use With
Mfr. No. GIFP-5, GIFP-676, GIFP-876, GIFP-886, GIFP-1086
Media Color
White
Recommended Final Resistance
1.0 in wc
Air Filter Item
Paint Collector Filter Pad
Initial Resistance @ 300 fpm
0.15 in wc
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Dust Holding Capacity
2,110 g
Air Flow @ 300 fpm
792 cfm
Max. Velocity
250 fpm
Type
Spray Booth

Description

Paint Collector Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating MERV 8, Filter Efficiency - Air Filters 30 Percent, Dust Holding Capacity 2,110 g, For Use With (Systems) Mfr. No. GIFP-1086, Mfr. No. GIFP-5, Mfr. No. GIFP-676, Mfr. No. GIFP-876, Mfr. No. GIFP-886, Media Material Polyester, Media Color White, Surface Tackifier No, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.