Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PaintBoothLightFix, 48"L, 18 7/8"W, 2 1/4"H

  • Mfr # LABW-I4T5-D12

  • Zoro # G0245104


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Dimmable
No
Finish
Unfinished
Lumens
5,000 lm
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABW-I4T5-D12
Zoro #
G0245104
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
2 1/4 in
Length
52-1/8"
Nominal Width
18 7/8 in
Height
18-7/8"
Nominal Length
4 ft
Overall Height
2 1/4 in
Overall Length
48 in
Overall Width
18 7/8 in
Nominal Size - Fixtures
1 ft x 4 ft

Details

Item
Paint Booth Light Fixture
Voltage
120/277V AC
Dimmable
No
Finish
Unfinished
Lumens
5,000 lm
Color Temperature
5000K
Watts
54
Lamp Watts - Fixtures
216.0 W
Ballast Type
Electronic
Lamp Quantity
4
Lamp Type - Fixtures
Fluorescent
Emergency Battery Backup
No
For Use With
Paint Spray Booths with Minimum 25 ft. Ceilings
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
54 W
Ballast Quantity
1
Standards
Class 1, Division 2 Groups A,B,C,D
Lighting Technology
Fluorescent
Fixture Type - Decorative and Surface Mount Fixtures
Paint Booth Light
Lamp Included
No
Housing Finish
Unfinished
Fixture Voltage
120/277 V AC
Lamp Type
Color Corrected Flourescent Tube
Bulb Designation
T5
Lighting Certification
Unrated
Fixture Type
Paint Booth Light
Linkable Up To
Unlinkable
Series
No Series
Fixture Ballast Type
Electronic
Dimming Method
No Dimming
Lens Shape
Flat
Sensor Type
Interlock Safety Switch
Bulb Included
No
Light Technology
Fluorescent
Lumens per Watt
92 lm/W
Overall Bulb Shape
T
Hazardous Location Rating
Class 1 Division 2 Groups A-D Rating
For Max. Bulb Wattage
216 W
Linkable
No
Color Rendering Index
85
For Bulb Type
Fluorescent
Mounting Style
Surface
Ballast Start Type
Instant Start
BAA Compliant
Yes
For Bulb Shape
T5
Safety Rating
Class 1, Division 2, Groups A, B, C, D
Number of Bulbs
4
Bulbs Included
No
Mounting Location
Surface
For Number of Bulbs
4
CA Title 24 Compliant
Yes
Temperature Code
T5
Type
4 Tube

Description

4 ft, 5000K, 5,000 lm, 92 lm/W, Max. Fixture Wattage 54 W, Fluorescent, Linkable Yes, For Bulb Type Fluorescent, LED Replacement For 50/60, Bulb Included No, Dimmable No, No Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.