Powder Collection Module, 4 Ft x 8 Ft (Discontinued)
- Mfr # PC-100
- Zoro # G9871495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-100
Zoro #
G9871495
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
8 ft. 9"
Overall Depth
4 ft. 2"
Overall Width
4 ft.
Details
Item
Powder Module
Features
Manually Adjusted Air Velocity Controls
Includes
Photohelic Pressure Gauge
Description
Powder Module, Overall Height 8 ft. 9 In., Overall Depth 4 ft. 2 In., Overall Width 4 ft., Manually Adjusted Air Velocity Controls, Includes Photohelic Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.