
Adjustable Aluminum Pole
Mfr # 203793
Zoro # G800436006
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Flagpole Type
Indoor
Color
Gold
Diameter
1⅛"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203793
Zoro #
G800436006
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1⅛"
Details
Flagpole Type
Indoor
Color
Gold
Material
Aluminum
Description
Using a tool-free twist-lock setting, this pole adjusts to any height between 6' and 10'. Included are an ornament top adapter, cord and tassel ring, flag rings, and a capped bottom. This flagpole is available in a bright gold anodized finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.