Zoro Homepage

Air Force Outdoor Nylon Flag 3'x5'

  • Mfr # 203841

  • Zoro # G200409150


product price: $66.99
/ea

Key Features

Flag Size
3' x 5'
Made In
USA
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Header
White Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203841
Zoro #
G200409150
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
3' x 5'

Details

Made In
USA
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Header
White Canvas
Flag Type
Outdoor Flag

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States Air Force Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The United States Air Force Flag was officially adopted in 1951 by President Harry S. Truman. It consists of a dark blue background, and 13 white stars surrounding the coat of arms and U.S Air Force seal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.