
Alabama Outdoor Nylon Flag 4'x6'
Mfr # 200073
Zoro # G000409374
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Flag Size
4' x 6'
Flag Material
Nylon
Flag Type
Outdoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200073
Zoro #
G000409374
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4' x 6'
Details
Flag Material
Nylon
Flag Type
Outdoor Flag
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Alabama state flag was adopted on February 16th, 1895 and features a crimson cross of Saint Andrew on a white field. A symbol that represents the simplicity of the south, the Alabama state flag is one of the most popular in the country.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.