
Alabama Stick Flag 4"x6" E Gloss
Mfr # 200069
Zoro # G100409397
product price: $9.49
/eaKey Features
Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200069
Zoro #
G100409397
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Alabama state flag was adopted on February 16th, 1895 and features a crimson cross of Saint Andrew on a white field. A symbol that represents the simplicity of the south, the Alabama state flag is one of the most popular in the country.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.