Zoro Homepage

Aluminum Bracket with 3 Size Adapter 0.5"

  • Mfr # 204231

  • Zoro # G300436056


product price: $17.25
/ea

Key Features

Fits Bottom Diameter
1"\, 1⅛"\, 1¼"
Hardware Type
Outdoor
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204231
Zoro #
G300436056
UPC #
-
Country of Origin
United States

Dimensions

Fits Bottom Diameter
1"\, 1⅛"\, 1¼"

Details

Hardware Type
Outdoor
Material
Aluminum

Description

The Heavy Duty Flagpole Bracket is the best choice for city flag displays. This bracket fits 1”, 1-1/8”, or 1-1/4” flagpoles. This bracket uses a ‘Sleeve System’, includes 4 screws, and a lock screw to secure your flagpole. Slots for banding are included in the bracket (the bands are not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.