Zoro Homepage

Aluminum Display Pole Set 10'x1"

  • Mfr # 208290

  • Zoro # G300435486


product price: $70.49
/ea

Key Features

Flagpole Height
10'
Flagpole Type
Outdoor
Material
Aluminum
Diameter
1"
Pole Sections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208290
Zoro #
G300435486
UPC #
-
Country of Origin
United States

Dimensions

Flagpole Height
10'
Diameter
1"

Details

Flagpole Type
Outdoor
Material
Aluminum
Pole Sections
2

Description

The Aluminum Display Pole Set is portable and light-weight, making it the perfect flagpole for displaying small flags at home, businesses, and events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.