
American Cotton Sewn Plastic Stick Flag w/Safety Spear 12"x18"
Mfr # 205727
Zoro # G300435103
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Material
Plastic
Flag Type
Stick Flag
Dowel Length
30"
Flag Size
12' x 18'
Flag Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205727
Zoro #
G300435103
UPC #
-
Country of Origin
United States
Dimensions
Dowel Length
30"
Flag Size
12' x 18'
Dowel Diameter
⁵⁄₁₆"
Details
Material
Plastic
Flag Type
Stick Flag
Flag Material
Cotton
Description
Our American Cotton Sewn Stick Flag with Safety Spear is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 12"x18" and is made with 100% no-fray cotton fabric, This stick flag is made with 100% no-fray cotton fabric with sewn edges, and stapled on a black plastic stick with gold safety spear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.