American Cotton Sewn Stick Flag w/ Spear 12"x18" 30"x.375" Wood Stick
- Mfr # 205729
- Zoro # G200435081
product price:
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Material
Wood
Dowel Diameter
⅜"
Dowel Length
30"
Flag Size
12' x 18'
Flag Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205729
- Zoro #
- G200435081
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood
- Flag Material
- Cotton
- Flag Type
- Stick Flag
Dimensions
- Dowel Diameter
- ⅜"
- Dowel Length
- 30"
- Flag Size
- 12' x 18'
Description
Our American Cotton Sewn Stick Flag with Spear is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 12"x18" and is made with 100% no-fray cotton fabric, and is stapled onto a wooden stick measuring 303⁄8" in length. This stick flag is made with 100% no-fray cotton fabric with sewn edges, and stapled on a wooden stick with gold spear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.