
American Cotton Stick Flag 4"x6"x10" Plastic Stick
Mfr # 205720
Zoro # G100435143
product price: $1.45
/eaSold in multiples of 6 for $8.70
Key Features
Material
Plastic
Dowel Length
10"
Flag Type
Stick Flag
Flag Material
Cotton
Dowel Diameter
³⁄₁₆"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205720
Zoro #
G100435143
UPC #
-
Country of Origin
United States
Dimensions
Dowel Length
10"
Dowel Diameter
³⁄₁₆"
Details
Material
Plastic
Flag Type
Stick Flag
Flag Material
Cotton
Description
Our American Cotton Stick Flag is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! This stick The stick flag measures 4"x6" and is made with 100% no-fray cotton fabric, and is stapled onto a wooden stick measuring 10" in length. This stick flag is made with 100% no-fray cotton fabric, and stapled on a wooden stick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.