
American Cotton Stick Flag 8"x12"x24" Wood Stick
Mfr # 205731
Zoro # G600435131
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Material
Wood
Dowel Diameter
⁵⁄₁₆"
Flag Size
8' x 12'
Flag Material
Cotton
Flag Type
Stick Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205731
Zoro #
G600435131
UPC #
-
Country of Origin
United States
Dimensions
Dowel Diameter
⁵⁄₁₆"
Flag Size
8' x 12'
Dowel Length
24"
Details
Material
Wood
Flag Material
Cotton
Flag Type
Stick Flag
Description
Our American Cotton Stick Flag is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 8"x12" and is made with 100% no-fray cotton fabric, This stick flag is made with 100% no-fray cotton fabric, and stapled on a wooden stick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.