American Cotton Stick Flag with Safety Ball 4"x6"x10" Plastic Stick

  • Mfr # 205730

  • Zoro # G900435145


product price:  $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Material
Plastic
Dowel Diameter
³⁄₁₆"
Flag Type
Stick Flag
Flag Material
Cotton
Dowel Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205730
Zoro #
G900435145
UPC #
-
Country of Origin
United States

Dimensions

Dowel Diameter
³⁄₁₆"
Dowel Length
10"

Details

Material
Plastic
Flag Type
Stick Flag
Flag Material
Cotton

Description

Our American Cotton Stick Flag with Safety Ball is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 4"x6" and is made with 100% no-fray cotton fabric, and is stapled onto a wooden stick measuring 10" in length. This stick flag is made with cotton fabric, and stapled on a black plastic stick with a rubber safety ball tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.