
American Cotton Stick Flag with Safety Spear 8"x12"x24" Plastic Stick
Mfr # 205723
Zoro # G500435101
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Material
Plastic
Flag Size
8' x 12'
Dowel Length
24"
Flag Type
Stick Flag
Flag Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205723
Zoro #
G500435101
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
8' x 12'
Dowel Length
24"
Dowel Diameter
³⁄₁₆"
Details
Material
Plastic
Flag Type
Stick Flag
Flag Material
Cotton
Description
Our American Cotton Sewn Stick Flag with Safety Spear is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 8"x12" and is made with 100% no-fray cotton fabric, and is stapled onto a wooden stick measuring 24" in length. This stick flag is made with 100% no-fray cotton fabric with sewn edges, and stapled on a black plastic stick with gold safety spear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.