Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Elite Telescoping Flagpole 20' Bronze Tone Powder Coat

  • Mfr # 210293

  • Zoro # G600435360


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Flagpole Height
20'
Material
Aluminum
Bottom Diameter
3"
Pole Sections
4
Wall Thickness
0.08"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210293
Zoro #
G600435360
UPC #
-
Country of Origin
United States

Dimensions

Flagpole Height
20'
Bottom Diameter
3"
Wall Thickness
0.08"
Flag Size
3' x 5'

Details

Material
Aluminum
Pole Sections
4
Flagpole Type
Outdoor
Flag Material
Nylon
Color
Bronze Tone Powder Coat

Description

The American Elite is the industry's highest quality telescoping flagpole. Designed with both residential and light commercial users in mind, the multiple design patents provide the industry's longest-lasting and easiest to install telescoping flagpole. The unique locking system provides users the ability to quickly raise and lower the flagpole, and the "Swivel Ring System" allows the flag to rotate freely. \n \nFeatures: \n
    \n
  • Patented locking system
  • \n
  • Split ring swivels constructed of Lexan polycarbonite with UV blockers
  • \n
  • Portability and ease of setup
  • \n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.