
Army Outdoor Nylon Flag 3'x5'
Mfr # 203842
Zoro # G000409060
product price: $74.49
/eaKey Features
Flag Size
3' x 5'
Header
White Canvas
Flag Material
Nylon
Flag Attachment Method
Brass Grommets
Flag Type
Outdoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203842
Zoro #
G000409060
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
3' x 5'
Details
Header
White Canvas
Flag Material
Nylon
Flag Attachment Method
Brass Grommets
Flag Type
Outdoor Flag
Made In
USA
Description
The United States Army Flag displays a blue replica of the War Office Seal set on a white field. Beneath the seal is a broad scarlet scroll bearing the inscription in white letters, "United States Army". Beneath the scroll, in blue Arabic numerals, is "1775".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.