
Army Stick Flag 4"x6" E Gloss
Mfr # 203867
Zoro # G800409369
product price: $9.89
/eaKey Features
Material
Plastic
Flag Size
4" x 6"
Dowel Length
10"
Dowel Diameter
³⁄₁₆"
Flag Type
Stick Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203867
Zoro #
G800409369
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Dowel Length
10"
Dowel Diameter
³⁄₁₆"
Details
Material
Plastic
Flag Type
Stick Flag
Made In
USA
Flag Material
Endura-Gloss
Description
Beautifully printed on silk-like Endura-GlossTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The United States Army Flag displays a blue replica of the War Office Seal set on a white field. Beneath the seal is a broad scarlet scroll bearing the inscription in white letters, "United States Army". Beneath the scroll, in blue Arabic numerals, is "1775".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.