
Blue Star Indoor Service Banner 10"x14" 2-Stars
Mfr # 203912
Zoro # G400409684
product price: $59.99
/eaKey Features
Flag Attachment Method
Pole Hem
Flag Size
10" x 14"
Flag Material
Nylon
Flag Type
Indoor Flag
Made In
USA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203912
Zoro #
G400409684
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
10" x 14"
Details
Flag Attachment Method
Pole Hem
Flag Material
Nylon
Flag Type
Indoor Flag
Made In
USA
Description
Display the Blue Star Indoor Service Banner to honor family members that are serving in the U.S. Armed Forces. The banner is comprised of a white field with a red border, and blue stars. This banner is easy to install and customize with optional flag sizes and number of stars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.