Zoro Homepage

Cast Aluminum Lawn Socket 1.375"

  • Mfr # 204246

  • Zoro # G200436095


product price: $62.99
/ea

Key Features

Material
Cast Aluminum
Fits Bottom Diameter
1³⁄₈"
Hardware Type
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204246
Zoro #
G200436095
UPC #
-
Country of Origin
United States

Dimensions

Fits Bottom Diameter
1³⁄₈"

Details

Material
Cast Aluminum
Hardware Type
Outdoor

Description

The Cast Aluminum Lawn Socket is a quick and secure way to display your flagpole in the ground. The optional 10" length fits a 1" pole diameter, while the 13" length fits a 1-3/8" pole diameter. Both options are supplied with a top cap- to cover the socket when it is not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.