Zoro Homepage

Coast Guard Outdoor Nylon Flag 12"x18"

  • Mfr # 210319

  • Zoro # G600409200


product price: $34.99
/ea

Key Features

Flag Attachment Method
Brass Grommets
Flag Type
Outdoor Flag
Flag Material
Nylon
Made In
USA
Header
White Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210319
Zoro #
G600409200
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
12' x 18'

Details

Flag Attachment Method
Brass Grommets
Flag Type
Outdoor Flag
Flag Material
Nylon
Made In
USA
Header
White Canvas

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States Coast Guard Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. \n \nThe United States Coast Guard Flag features a dark blue Great Seal of the United States on a white field. Inscribed in an arc above the seal is “United States Coast Guard” and below the seal is “Semper Paratus” and beneath that, is the number “1790”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.