
Colorado Outdoor Nylon Flag 12"x18"
Mfr # 200140
Zoro # G600409620
product price: $30.39
/eaKey Features
Flag Material
Nylon
Flag Size
12" x 18"
Flag Type
Outdoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200140
Zoro #
G600409620
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
12" x 18"
Details
Flag Material
Nylon
Flag Type
Outdoor Flag
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Colorado state flag consists of four colors; the blue represents the skies, the gold represents the sun enjoyed by the state, the white indicates the snowy mountains, and the red symbolizes the color of the earth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.