Zoro Homepage

Connecticut Stick Flag 4"x6" E Gloss

  • Mfr # 200152

  • Zoro # G900409740


product price: $9.55
/ea

Key Features

Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200152
Zoro #
G900409740
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Connecticut state flag has three grapevines, each with three bunches of purple grapes, on the white baroque shield background. The Connecticut state motto "He who transplanted still sustains" is written in Latin on a ribbon under the shield.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.