Zoro Homepage

Deluxe Aluminum Pole 7'x1.125" 1 Section

  • Mfr # 203766

  • Zoro # G400435782


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Pole Sections
1
Flagpole Type
Indoor
Flagpole Height
7'
Color
Gold
Diameter
1⅛"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203766
Zoro #
G400435782
UPC #
-
Country of Origin
United States

Dimensions

Flagpole Height
7'
Diameter
1⅛"

Details

Pole Sections
1
Flagpole Type
Indoor
Color
Gold
Material
Aluminum

Description

This pole is intended for indoor use, as well as parade use outdoors.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.