Zoro Homepage

Deluxe Aluminum Pole 9'x1.125" 2-Sections

  • Mfr # 203773

  • Zoro # G300435721


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Flagpole Type
Indoor
Pole Sections
2
Diameter
1⅛"
Material
Aluminum
Flagpole Height
9'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203773
Zoro #
G300435721
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1⅛"
Flagpole Height
9'

Details

Flagpole Type
Indoor
Pole Sections
2
Material
Aluminum
Color
Gold

Description

This pole is intended for indoor use, as well as parade use outdoors.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.