District of Columbia Outdoor Nylon Flag 12"x18"
- Mfr # 200753
- Zoro # G300410513
product price:
$
33.79
/ea
Key Features
Flag Material
Nylon
Flag Type
Outdoor Flag
Flag Size
12" x 18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200753
- Zoro #
- G300410513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flag Size
- 12" x 18"
Details
- Flag Material
- Nylon
- Flag Type
- Outdoor Flag
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of the District of Columbia was adopted on October 15th, 1938, and features three red stars over two red bars on a white field. It’s an armorial design based on George Washington’s coat of arms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.