Zoro Homepage

Economy Telescoping Pole And Base

  • Mfr # 205711

  • Zoro # G500435958


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Base Diameter
12"
Material
Aluminum
Flagpole Type
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711
Zoro #
G500435958
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
12"

Details

Material
Aluminum
Flagpole Type
Indoor

Description

Our Aluminum Economy Telescoping Flagpole is our best selling flagpole. This set offers beauty on a budget! Ideal for indoor home use or in public areas - such as auditoriums, classrooms, lobbies, and offices. Pole extends from a 44" height to a 96" height. Flag Not Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.