
Endura Floor Stand 12"x0.9375" Gold
Mfr # 203745
Zoro # G800435603
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Weight
14 lb
Base Diameter
12"
Material
Aluminum
Diameter
¹⁵⁄₁₆"
Flagpole Type
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203745
Zoro #
G800435603
UPC #
-
Country of Origin
United States
Dimensions
Base Diameter
12"
Diameter
¹⁵⁄₁₆"
Details
Weight
14 lb
Material
Aluminum
Flagpole Type
Indoor
Color
Gold
Description
The Endura Floor Stand is our most popular floor stand.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.