Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endura Floor Stand 12"x1.5" Gold

  • Mfr # 203749

  • Zoro # G600435575


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Flagpole Type
Indoor
Material
Aluminum
Color
Gold
Base Diameter
12"
Fits Bottom Diameter
1¹⁄₂"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203749
Zoro #
G600435575
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
12"
Fits Bottom Diameter
1¹⁄₂"

Details

Flagpole Type
Indoor
Material
Aluminum
Color
Gold
Weight
14 lb

Description

The Endura Floor Stand is our most popular floor stand.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.