Zoro Homepage

Farming Flag Pack of 100

  • Mfr # 208239

  • Zoro # G000435106


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Flag Material
Plastic
Flag Size
12' x 18'
Dowel Diameter
ΒΌ"
Dowel Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208239
Zoro #
G000435106
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
12' x 18'
Dowel Diameter
ΒΌ"
Dowel Length
30"
Thickness
3 mil

Details

Material
Wood
Flag Material
Plastic

Description

Farming Flags are the perfect sales tool for large volume neighborhood areas. \n

As low as $0.43 \nThese packs of 100 sturdy, eye-catching flags are an essential part of any marketing campaign. \n \nOur Farming Flags are made in the USA. \n \nNOTE: We recommend using "Compliments Cards" with these flags. For orders of 10,000+, or expedited shipping, please call 800-962-0956.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.