Fleet Captain Officer Outdoor Nylon Flag 12"x18"

  • Mfr # 203946

  • Zoro # G100409632


product price: $52.99
/ea

Key Features

Header
White Canvas
Flag Material
Nylon
Flag Attachment Method
Brass Grommets
Made In
USA
Flag Size
12" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203946
Zoro #
G100409632
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
12" x 18"

Details

Header
White Canvas
Flag Material
Nylon
Flag Attachment Method
Brass Grommets
Made In
USA
Flag Type
Outdoor Flag

Description

The Fleet Captain Officer Nylon flag is 12” x 18”, fully-sewn, and finished with a canvas header and brass grommets for easy installation. These nautical outdoor nylon boat flags are perfect for boats, yachts, and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.