Zoro Homepage

Florida Outdoor Nylon Flag 12"x18"

  • Mfr # 200181

  • Zoro # G900409887


product price: $32.25
/ea

Key Features

Flag Type
Outdoor Flag
Flag Material
Nylon
Flag Size
12" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200181
Zoro #
G900409887
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
12" x 18"

Details

Flag Type
Outdoor Flag
Flag Material
Nylon

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Florida state flag features a Red St. Andrew’s Cross on a white field, with the state seal in the center. The current flag design was adopted on November 6th, 1900, and modified on May 21st, 1985.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.