
Georgia Stick Flag 4"x6" E Gloss
Mfr # 200850
Zoro # G000409503
product price: $9.55
/eaKey Features
Flag Size
4" x 6"
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200850
Zoro #
G000409503
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Georgia state flag has undergone many changes when compared to other state flags. The current version of Georgia's state flag was instituted in 2003, after then-governor Sonny Perdue allowed the public to choose their own flag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.