
Guam Stick Flag 4"x6" E Gloss
Mfr # 200764
Zoro # G500410511
product price: $9.55
/eaKey Features
Flag Size
4" x 6"
Flag Material
Endura-Gloss
Flag Type
Stick Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200764
Zoro #
G500410511
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Material
Endura-Gloss
Flag Type
Stick Flag
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The United States territory of Guam adopted their on February 9th, 1948. The flag features a dark blue field with an almond shaped coat of arms emblem in the center of the flag. This flag is unique, displaying a red border around each of the four sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.