Zoro Homepage

Homesteader Flagpole 10'

  • Mfr # 204273

  • Zoro # G500435583


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Ornament
Vinyl Gold Ball
Color
Silver Anodized
Pole Sections
2
Ornament Size
3" Diameter Ball
Flagpole Height
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204273
Zoro #
G500435583
UPC #
-
Country of Origin
United States

Dimensions

Ornament Size
3" Diameter Ball
Flagpole Height
10'
Diameter
2"

Details

Ornament
Vinyl Gold Ball
Color
Silver Anodized
Pole Sections
2
Material
Aluminum
Flagpole Type
Outdoor

Description

The Homesteader Flagpole is the strongest residential sectional flagpole available. Features:
  • Silver Anodized Aluminum Flagpole
  • Gold Anodized Aluminum 3" Ball Ornament
  • Cast Aluminum truck with pulley
  • Solid Braided Polypropylene Halyard
  • 2 Nylon flag snaps
  • Cast Iron rope cleat with mounting screws
  • Heavy-Duty Ground Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.