Zoro Homepage

Homesteader Flagpole Flash Collar HS20D, HS25

  • Mfr # 204285

  • Zoro # G300435691


product price: $70.75
/ea

Key Features

Inner Diameter
2½"
Color
Anodized Clear
Outer Diameter
8"
Height
2¼"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204285
Zoro #
G300435691
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter
2½"
Outer Diameter
8"
Height
2¼"

Details

Color
Anodized Clear
Material
Aluminum

Description

The Homesteader series flash collar is designed to sit at the base an outdoor flagpole. The color us used to cover the hole at the base, while keeping water from entering the foundation. This flash collar adds a nice finishing touch by creating a seamless transition between the ground and the flagpole, and is an attractive addition to any flagpole installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.