Zoro Homepage

HS Replacement Parts Swedged Drilled for Cleat 70"

  • Mfr # 204280

  • Zoro # G600435544


product price: $72.99
/ea

Key Features

Diameter
2"
Height
70"
Color
Satin
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204280
Zoro #
G600435544
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2"
Height
70"

Details

Color
Satin
Material
Aluminum

Description

This is a replacement section for the Homesteader flagpole. Section style: swedged drilled for cleat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.