
Idaho Outdoor Nylon Flag 12"x18"
Mfr # 200209
Zoro # G800410624
product price: $28.99
/eaKey Features
Flag Type
Outdoor Flag
Flag Size
12" x 18"
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200209
Zoro #
G800410624
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
12" x 18"
Details
Flag Type
Outdoor Flag
Flag Material
Nylon
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The state flag of Idaho consists of the state seal on a blue background. The state seal of Idaho was designed by Emma Edwards Green; she is the only woman to ever design a state seal. The seal was adopted around 1863.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.