
Illinois Stick Flag 4"x6" E Gloss
Mfr # 200221
Zoro # G400410413
product price: $9.55
/eaKey Features
Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200221
Zoro #
G400410413
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Illinois state flag has a plain white background that bears the great seal of Illinois, accompanied by the state's name underneath. The state adopted their current flag on June 27th, 1969.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.