
Iowa Stick Flag 4"x6" E Gloss
Mfr # 200249
Zoro # G800410679
product price: $9.59
/eaKey Features
Flag Material
Endura-Gloss
Flag Size
4" x 6"
Flag Type
Stick Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200249
Zoro #
G800410679
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Material
Endura-Gloss
Flag Type
Stick Flag
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Iowa state flag was designed by Dixie Cornell Gebhardt in 1917. The vertical stripes of the flag refer to Iowa's history as part of the French Louisiana Territory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.