Zoro Homepage

Kentucky Stick Flag 4"x6" E Gloss

  • Mfr # 200277

  • Zoro # G900409269


product price: $9.55
/ea

Key Features

Flag Material
Endura-Gloss
Flag Size
4" x 6"
Flag Type
Stick Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200277
Zoro #
G900409269
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Material
Endura-Gloss
Flag Type
Stick Flag

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Kentucky state flag features their state seal against a dark blue background. The flag of Kentucky is unique in one way; the men in the seal are believed to be Daniel Boone, who was responsible for the exploration of the state, and the man in the suit is believed to be Henry Clay, Kentucky's most famous statesman.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.