
Louisiana Stick Flag 4"x6" E Gloss
Mfr # 200292
Zoro # G000409152
product price: $9.55
/eaKey Features
Flag Size
4" x 6"
Flag Material
Endura-Gloss
Flag Type
Stick Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200292
Zoro #
G000409152
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Material
Endura-Gloss
Flag Type
Stick Flag
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Louisiana state flag has a unique symbolism; the "pelican in her piety" is a symbol for Christian charity. The Pelican is representative of a caring and self-sacrificing parent. The current state flag for Louisiana was adopted in 2006, a remake of the original design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.