Zoro Homepage

Maryland Stick Flag 4"x6" E Gloss

  • Mfr # 200319

  • Zoro # G000409558


product price: $8.99
/ea

Key Features

Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200319
Zoro #
G000409558
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Maryland state flag is the only state flag to be based on English heraldry. It is based on the Calvert family coat of arms, and was adopted in 1909. The North American Vexillological Association ranks the Maryland state flag 4th overall out of 72 U.S. States, Territories, and Canadian Provinces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.