
Missouri Outdoor Nylon Flag 12"x18"
Mfr # 200391
Zoro # G600409712
product price: $32.25
/eaKey Features
Flag Size
12" x 18"
Flag Type
Outdoor Flag
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200391
Zoro #
G600409712
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
12" x 18"
Details
Flag Type
Outdoor Flag
Flag Material
Nylon
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. Similar to other flags in the south, the Missouri state flag has three horizontal stripes: red, white, and blue, to represent its time as part of French Louisiana. This state flag was designed by Marie Elizabeth Watkins Oliver, and was adopted by the state on September 4th, 1913.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.