Zoro Homepage

Navy Outdoor Nylon Flag 3'x5'

  • Mfr # 203845

  • Zoro # G400409134


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Made In
USA
Flag Type
Outdoor Flag
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Flag Size
3' x 5'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203845
Zoro #
G400409134
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
3' x 5'

Details

Made In
USA
Flag Type
Outdoor Flag
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Header
White Canvas

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States Navy Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The United States Navy Flag was officially authorized by President Dwight D. Eisenhower on April 24th, 1959. This flag consists of the seal of the US Department of the Navy in the center, above a yellow scroll inscribed “United States Navy” in dark blue letters, against a dark blue background.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.