Zoro Homepage

Nevada Stick Flag 4"x6" E Gloss

  • Mfr # 200433

  • Zoro # G600409613


product price: $9.55
/ea

Key Features

Flag Size
4" x 6"
Flag Material
Endura-Gloss
Flag Type
Stick Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200433
Zoro #
G600409613
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Material
Endura-Gloss
Flag Type
Stick Flag

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Nevada state flag was originally just three words: gold, silver, Nevada. That was back in 1905, where mining still made up the majority of Nevada's economy. The most recent version of their state flag is closer to the generic seal on blue design that most states sport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.