
New York Stick Flag 4"x6" E Gloss
Mfr # 200491
Zoro # G000410516
product price: $9.99
/eaKey Features
Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200491
Zoro #
G000410516
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4" x 6"
Details
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The New York state flag is rich with imagery: appearing on the flag are Liberty and Justice, the two women upholding the shield. The blazon (the main portion of the seal) is specifically regulated in how it should be created with all of its contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.