Zoro Homepage

North Dakota Outdoor Nylon Flag 4'x6'

  • Mfr # 200521

  • Zoro # G800410587


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Flag Material
Nylon
Flag Type
Outdoor Flag
Flag Size
4' x 6'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200521
Zoro #
G800410587
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4' x 6'

Details

Flag Material
Nylon
Flag Type
Outdoor Flag

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of the State of North Dakota features an eagle grasping an olive branch and a bundle of arrows in its talons on a dark blue field. The eagle carries a ribbon in its beak with the words “E Pluribus Unum”, and a shield with thirteen stripes on its breast. The words “North Dakota” appears on a banner below the eagle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.