Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Finished Indoor Parade Pole - 7'x1"

  • Mfr # 203779

  • Zoro # G200435968


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Flagpole Type
Indoor
Pole Sections
2
Material
Wood
Diameter
1"
Flagpole Height
7'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203779
Zoro #
G200435968
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Flagpole Height
7'

Details

Flagpole Type
Indoor
Pole Sections
2
Material
Wood

Description

The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.